Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Hand Pump, 99 in. W
Mfr # PP-2572
Zoro # G3807067
product price: $1,930.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,930.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Hand Pump Hydraulic
- Overall Width 99 in
- Usable Width 72 in
- Load Capacity 25,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PP-2572
- Zoro # G3807067
- UPC # 691215031288
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 99 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 29 in |
Closed Depth | 17 1/2 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Hand Pump Hydraulic |
Load Capacity | 25,000 lb |
Lift Mechanism | Hand Pump Hydraulic |
Includes | Hand pump, wall-mount brackets, cylinder, 15 feet of hydraulic line and oil |
Item | Edge of Dock Leveler |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Hand Pump Hydraulic, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 99 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Includes Hand pump, wall-mount brackets, cylinder, 15 feet of hydraulic line and oil, Open Depth 29 in, Closed Depth 17 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2601NX3)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP2/0YLW125' (PD0722027N)
- EXTREME MAX Extreme Max 3008.0361 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Red (3008.0361)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- KELLEY Holdown Assemblies, A/R Holdown Conversi (KMF1100AR)
- Vestil Ramps