Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Hand Pump, 93 in. W
Mfr # PP-2566
Zoro # G3807076
product price: $1,985.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,985.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Hand Pump Hydraulic
- Overall Width 93 in
- Usable Width 66 in
- Load Capacity 25,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PP-2566
- Zoro # G3807076
- UPC # 691215031271
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 93 in |
Usable Width | 66 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 29 in |
Closed Depth | 17 1/2 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Hand Pump Hydraulic |
Load Capacity | 25,000 lb |
Includes | Hand pump, wall-mount brackets, cylinder, 15 feet of hydraulic line and oil |
Item | Edge of Dock Leveler |
Lift Mechanism | Hand Pump Hydraulic |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Hand Pump Hydraulic, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 93 in, Usable Width 66 in, Bumper Size 2 in x 8 in x 18 in, Includes Hand pump, wall-mount brackets, cylinder, 15 feet of hydraulic line and oil, Open Depth 29 in, Closed Depth 17 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304 (SCC-TPRBF620-5/8-HL2.1875)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- LOUISVILLE 11 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1408HD)
- KINEDYNE Tie-Down Strap, Ratchet, 15ft x 1In, 400lb (711587PKGRA)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- SERCO Holdown Springs, Spring (Holdown Return (333-037)
- Vestil Ramps