Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Electric, 99 in. W
Mfr # PE-2572
Zoro # G3807006
product price: $3,153.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,153.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Electric Hydraulic
- Overall Width 99 in
- Usable Width 72 in
- Load Capacity 25,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PE-2572
- Zoro # G3807006
- UPC # 691215029520
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 99 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 29 in |
Closed Depth | 17 1/2 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Electric Hydraulic |
Load Capacity | 25,000 lb |
Item | Edge of Dock Leveler |
Lift Mechanism | Electric Hydraulic |
Voltage | 115 V |
Motor HP | 3/4 hp |
Includes | Unit comes complete with motor, pump, control box, cylinder, lines and oil |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Electric Hydraulic, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 99 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Motor HP 3/4 hp, Voltage 115 V, Includes Unit comes complete with motor, pump, control box, cylinder, lines and oil, Open Depth 29 in, Closed Depth 17 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 14,000 lb, Alloy Steel (55AY34)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 150ft L (AGBR916150)
- CASTERHQ 6" Casters for Jobox And Jobsite, Sold As 1 Set (O6J-CD8-WU6)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- BLUFF MFG Approach Plate Installation For Edge of Dock Levelers, 12inL x 120inW, Gray (EPAP12)
- Vestil Ramps