Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Electric, 98 in. W
Mfr # PE-1572-36
Zoro # G3807021
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,205.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Electric Hydraulic
- Overall Width 98 in
- Usable Width 72 in
- Load Capacity 15,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PE-1572-36
- Zoro # G3807021
- UPC # 691215029483
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 98 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 36 5/8 in |
Closed Depth | 26 3/4 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Electric Hydraulic |
Load Capacity | 15,000 lb |
Item | Edge of Dock Leveler |
Lift Mechanism | Electric Hydraulic |
Voltage | 115 V |
Includes | Unit comes complete with motor, pump, control box, cylinder, lines and oil |
Motor HP | 3/4 hp |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Electric Hydraulic, 15,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 98 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Motor HP 3/4 hp, Voltage 115 V, Includes Unit comes complete with motor, pump, control box, cylinder, lines and oil, Open Depth 36 5/8 in, Closed Depth 26 3/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Silver (EE1802TTX3)
- ROPE RATCHET Rope Ratchet, Hook, 6 ft.L, Polyester (10001)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Blue/White (CL1385WWT)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- KELLEY Dock Leveler, Gas Spring 12 1/2" Lg (030-238)
- Vestil Dock Levelers