Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Electric, 30,000 lb.
Mfr # PE-3072
Zoro # G3806979
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,362.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Electric Hydraulic
- Overall Width 99 in
- Usable Width 72 in
- Load Capacity 30,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PE-3072
- Zoro # G3806979
- UPC # 691215029551
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 99 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 29 13/16 in |
Closed Depth | 17 1/2 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Electric Hydraulic |
Load Capacity | 30,000 lb |
Includes | 45 Degrees Beveled Edge |
Lift Mechanism | Electric Hydraulic |
Motor HP | 3/4 hp |
Item | Edge of Dock Leveler |
Voltage | 115 V |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Electric Hydraulic, 30,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 99 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Motor HP 3/4 hp, Voltage 115 V, Includes Unit comes complete with motor, pump, control box, cylinder, lines and oil, Open Depth 29 13/16 in, Closed Depth 17 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Coil (51518)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-04)
- CASTERHQ 6"x2", Swivel Caster, PHENOLIC Wheel, 3,600 LBS Capaci, PK4 (HD-SC6-PHAS)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- Vestil Dock Levelers