Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Electric, 30,000 lb.
Mfr # PE-3066
Zoro # G3806988
product price: $3,308.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,308.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Electric Hydraulic
- Overall Width 93 in
- Usable Width 66 in
- Load Capacity 30,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PE-3066
- Zoro # G3806988
- UPC # 691215029544
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 93 in |
Usable Width | 66 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 29 13/16 in |
Closed Depth | 17 1/2 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Electric Hydraulic |
Load Capacity | 30,000 lb |
Lift Mechanism | Electric Hydraulic |
Item | Edge of Dock Leveler |
Includes | Unit comes complete with motor, pump, control box, cylinder, lines and oil |
Voltage | 115 V |
Motor HP | 3/4 hp |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Electric Hydraulic, 30,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 93 in, Usable Width 66 in, Bumper Size 2 in x 8 in x 18 in, Motor HP 3/4 hp, Voltage 115 V, Includes Unit comes complete with motor, pump, control box, cylinder, lines and oil, Open Depth 29 13/16 in, Closed Depth 17 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3027 Bear Claw Snatch Block with Hook (5600.3027)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- INDUSCO Hook, 1/4", Clevis, Grab, Gr, 70 Transport (47400111)
- LITTLE GIANT Adjustable Spring Safety Gate, Gate with Easy Mount Kit (SGSREM)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- KELLEY Dock Leveler, Gas Spring Assembly (600-005)
- Vestil Ramps