Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Electric, 25,000 lb.
Mfr # PE-2572-36
Zoro # G3806997
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$3,401.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Electric Hydraulic
- Overall Width 98 in
- Usable Width 72 in
- Load Capacity 25,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PE-2572-36
- Zoro # G3806997
- UPC # 691215029537
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 98 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 36 5/8 in |
Closed Depth | 26 3/4 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Electric Hydraulic |
Load Capacity | 25,000 lb |
Voltage | 115 V |
Lift Mechanism | Electric Hydraulic |
Item | Edge of Dock Leveler |
Motor HP | 3/4 hp |
Includes | Unit comes complete with motor, pump, control box, cylinder, lines and oil |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Electric Hydraulic, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 98 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Motor HP 3/4 hp, Voltage 115 V, Includes Unit comes complete with motor, pump, control box, cylinder, lines and oil, Open Depth 36 5/8 in, Closed Depth 26 3/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Contactor (28835)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7104481)
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 3" D-Ring- 16, 200 lbs Break Strength (CE18383DR70)
- GLOBAL INDUSTRIAL Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE (708407YR)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- MCGUIRE Holdown Sub-Assembly Parts, Holdown Rele (MMF3026)
- Vestil Ramps