Shop All Dock Levelers
Vestil
Edge of Dock Leveler, 99 in. W, 30,000 lb.
Mfr # PP-3072
Zoro # G3807030
product price: $2,336.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,336.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Hand Pump Hydraulic
- Overall Width 99 in
- Usable Width 72 in
- Load Capacity 30,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PP-3072
- Zoro # G3807030
- UPC # 691215031318
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 99 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 29 13/16 in |
Closed Depth | 17 1/2 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Hand Pump Hydraulic |
Load Capacity | 30,000 lb |
Includes | 45 Degrees Beveled Edge |
Lift Mechanism | Hand Pump Hydraulic |
Item | Edge of Dock Leveler |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Hand Pump Hydraulic, 30,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 99 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Includes Hand pump, wall-mount brackets, cylinder, 15 feet of hydraulic line and oil, Open Depth 29 13/16 in, Closed Depth 17 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EE1803NFX6)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 12 in. W (3251514-TRD24)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- MAXIM Dock Leveler 21.5 Length, 9.25 Width, 8.3 Height, 1 Hp, 3 Phase Motor (253131)
- Vestil Dock Levelers