Shop All Dock Bumpers
Vestil
EDGE-O-DOCKLEVELER RUBBER BUMPER OPTION
Mfr # RB
Zoro # G901793787
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Overall Length 8
- Overall Width 18
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RB
- Zoro # G901793787
- UPC # 691215032179
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 2 |
Overall Length | 8 |
Overall Width | 18 |
Bumper Width | 18 |
Bumper Height | 2 |
Length | 8 |
Depth | 8 |
Details
Material | Rubber |
Color | Black |
For Use With | FM-0648, FM-2066,FM-2072,FM-2078,FM-2566, FM-2572, FM-3066, FM-3072, PP-1572-36, PP-2066, PP-2072, PP-2566, PP-2572, PP-2572-36, PP-3066, PP-3072, PE-1572-36, PE-2066, PE-2072, PE-2566, PE-2572, PE-2572-36, PE-3066, PE-3072 |
Features | Rubber bumper replacement for ideal operation. Ideal for the edge-o-dock levelers for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Weight | 11 |
Description
Rubber Bumper replacement for the Edge-O-Docklevelers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- ULTRATECH 26 in. Grate Hook (9235)
- VESTIL Laminated Dock Bumper- 6 Projection (1030-6)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- VESTIL Trailer/Crane Bumper, Yellow (TB-70-Y)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-4-120)
- VESTIL Fork Truck Carriage Bumper, Class Iii (FCB-818-CR3)
- VESTIL Molded, Rubber Cable Crossover, 24K, 24x24 (MRBR-24)
- IRONGUARD Ideal Warehouse Laminated Dock Bumper 13inW x 6-1/2inD x 20inH (24-2100)
- Vestil Dock Bumpers