Shop All Pallet Lifters & Tilters
Vestil
Economy Transporter/Tilter
Mfr # ETT-254
Zoro # G5581969
product price: $1,595.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,595.99
Free 30-Day Returns
Key Features
- Overall Height 27.6875 in
- Overall Length 55.125
- Overall Width 40.5
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ETT-254
- Zoro # G5581969
- UPC # 691215086844
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 27.6875 in |
Overall Length | 55.125 |
Overall Width | 40.5 |
Platform Length | 55.125"; 42.25" |
Height | 41.625 |
Length | 55.125 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2500 lb |
Item | Economy Transporter/Tilter |
Assembled | Yes |
Description
Economy Transporter/Tilter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., Ball Bearings (53CM85)
- KFI Arctic Cat Prowler 500 and Kymco 450 UXV Winch Mount (101370)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-3E)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- Vestil Pallet Lifters & Tilters