Shop All Lifting Beams & Spreader Bars
Vestil
Economy Spreader Beam
Mfr # SBM-60-8
Zoro # G5217156
product price: $990.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$990.99
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 5.1875
- Bail Opening Width 3 in
- Width 5.1875
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-60-8
- Zoro # G5217156
- UPC # 691215055062
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 5.1875 |
Bail Opening Width | 3 in |
Width | 5.1875 |
Details
Item | Economy Spreader Beam |
Material | Steel |
Finish | Powder Coat |
Product Type | Economy Spreader Beam |
Description
Economy Spreader Beam
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel (S-EHD-63GB95)
- ZORO SELECT Solid Rubber Wheel, 6 in., 300 lb. (1NWY7)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 29.5" x 80" - CAPACITY: 2200 LBS (TG220)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster - 1,000 Lbs Capacity (146DURB520S)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- VESTIL Adjustable Spreader Beam, 4000 lb., 78" (SBM-40)
- VESTIL Economy Spreader Beam, 6000 lb., 120" (SBM-60-10)
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- VESTIL Economy Spreader Beam, 1000 lb., 36" (SBM-10-3)
- VESTIL Economy Spreader Beam (SBM-10-8)
- VESTIL SPREADER BEAM, 10K CAPACITY (SBM-BFB-100-10)
- Vestil Lifting Equipment