Shop All Lifting Beams & Spreader Bars
Vestil
Economy Spreader Beam
Mfr # SBM-60-4
Zoro # G0987080
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Bail Opening Width 3 in
- Overall Width 4.5
- Finish Powder Coat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-60-4
- Zoro # G0987080
- UPC # 691215054980
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Bail Opening Width | 3 in |
Overall Width | 4.5 |
Width | 4.5 |
Details
Item | Economy Spreader Beam |
Finish | Powder Coat |
Material | Steel |
Beam Type | Spreader Beam |
Description
Spreader Beam, Beam Type Spreader Beam
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Kit, Swivel Plate (6808)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-16)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Nylon, Yellow (EN1602NX3)
- CASTERHQ Ever-Roll 10"x3" Rigid Caster, 280lbs Capacity (CBER10RC)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- VESTIL Adjustable Spreader Beam, 2500 lb., 78" (SBM-25)
- VESTIL Economy Spreader Beam, 2000 lb., 48" (SBM-20-4)
- VESTIL SPREADER BEAM, 10K CAPACITY (SBM-BFB-100-10)
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 4FT WIDE (SBM-20-4-ML)
- CALDWELL Adjustable Spreader Beam, 500 lb., 48 In (16-1/4-4)
- Vestil Lifting Equipment