Shop All Lifting Beams & Spreader Bars
Vestil
Economy Spreader Beam
Mfr # SBM-40-4
Zoro # G0986566
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 3.9375
- Bail Opening Width 3 in
- Material Steel
- Width 3.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-40-4
- Zoro # G0986566
- UPC # 691215054973
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 3.9375 |
Bail Opening Width | 3 in |
Width | 3.9375 |
Details
Item | Economy Spreader Beam |
Material | Steel |
Finish | Powder Coat |
Product Type | Economy Spreader Beam |
Hook Opening | 7/8 in |
Description
Economy Spreader Beam
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 1/2 ton GX Clamps, except RPC (6506000)
- BULLDOG WINCH Winch Mounting Hardware, 10x30mm Standard Length, Grade 5, PK4 (20179)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- EGA PRODUCTS 90" All-Welded Access Stairway, 6 Steps, 300 lb. Load Capacity (H003)
- VESTIL Economy Spreader Beam, 2000 lb., 48" (SBM-20-4)
- VESTIL Economy Spreader Beam (SBM-60-12)
- VESTIL SPREADER BEAM MAGNETIC 1000LB CAP, 6FT WIDE (SBM-10-6-ML)
- VESTIL Economy Spreader Beam, 1000 lb., 144" (SBM-10-12)
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- Vestil Lifting Equipment