Shop All Lifting Beams & Spreader Bars
Vestil
Economy Spreader Beam
Mfr # SBM-20-8
Zoro # G5216970
product price: $674.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 3.9375
- Bail Opening Width 3 in
- Finish Powder Coat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-20-8
- Zoro # G5216970
- UPC # 691215055048
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 3.9375 |
Bail Opening Width | 3 in |
Width | 3.9375 |
Details
Item | Economy Spreader Beam |
Finish | Powder Coat |
Material | Steel |
Product Type | Economy Spreader Beam |
Description
Economy Spreader Beam
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJX8)
- VESTIL Steel Stair Hand Truck, 300 lb. (ST-TRUCK-300)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF/P1 (22-1101)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (RSCR243636ALU6MR95)
- VESTIL Economy Spreader Beam (SBM-10-4)
- VESTIL Economy Spreader Beam, 1000 lb., 36" (SBM-10-3)
- VESTIL Economy Spreader Beam, 1000 lb., 144" (SBM-10-12)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- VESTIL Economy Spreader Beam, 2000 lb., 48" (SBM-20-4)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 4FT WIDE (SBM-20-4-ML)
- VESTIL Economy Spreader Beam (SBM-60-8)
- Vestil Lifting Equipment