Shop All Lifting Beams & Spreader Bars
Vestil
Economy Spreader Beam
Mfr # SBM-10-10
Zoro # G0987071
product price: $619.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 3.9375
- Bail Opening Width 3 in
- Width 3.9375
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-10-10
- Zoro # G0987071
- UPC # 691215055079
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 3.9375 |
Bail Opening Width | 3 in |
Width | 3.9375 |
Details
Item | Economy Spreader Beam |
Material | Steel |
Finish | Powder Coat |
Product Type | Economy Spreader Beam |
Description
Economy Spreader Beam
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- GLEASON REEL Torque Neutralizing Tool Stabi (WS50-TA-5)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., Black (FG131500BLA)
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- VESTIL Adjustable Spreader Beam, 2500 lb., 78" (SBM-25)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 4FT WIDE (SBM-20-4-ML)
- VESTIL Economy Spreader Beam (SBM-10-8)
- VESTIL Economy Spreader Beam (SBM-10-4)
- VESTIL Hand Crank, 1500lb, 7-9/16In (HDLL-15)
- VESTIL Economy Spreader Beam, 1000 lb., 72" (SBM-10-6)
- Vestil Below the Hook Lifting Devices