Shop All Lifting Beams & Spreader Bars
Vestil
Economy Spreader Beam, 6000 lb., 72"
Mfr # SBM-60-6
Zoro # G1750268
product price: $823.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 5.1875
- Bail Opening Width 3 in
- Finish Powder Coat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-60-6
- Zoro # G1750268
- UPC # 691215055024
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 5.1875 |
Bail Opening Width | 3 in |
Width | 5.1875 |
Details
Item | Economy Spreader Beam,6000 lb.,72" |
Finish | Powder Coat |
Material | Steel |
Product Type | Economy Spreader Beam,6000 lb.,72" |
Description
Economy Spreader Beam,6000 lb.,72 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDLINE Windline CL27 Dive Ladder Storage Clip Set for Dive Ladders (CL27)
- ZORO SELECT Rope, 100ft, Wht, 20lb., Polyester (10S-WA)
- DAYTON Sling, Wire Rope, 4 ft. (1DNG1)
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- VESTIL SPREADER BEAM MAGNETIC 1000LB CAP, 6FT WIDE (SBM-10-6-ML)
- VESTIL Economy Spreader Beam (SBM-20-12)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 4FT WIDE (SBM-20-4-ML)
- VESTIL Economy Spreader Beam, 6000 lb., 120" (SBM-60-10)
- VESTIL Economy Spreader Beam (SBM-60-12)
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- VESTIL Hand Crank, 1500lb, 7-9/16In (HDLL-15)
- Vestil Lifting Beams & Spreader Bars