Shop All Lifting Beams & Spreader Bars
Vestil
Economy Spreader Beam, 6000 lb., 36"
Mfr # SBM-60-3
Zoro # G1750469
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Bail Opening Width 3 in
- Overall Width 4.5
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-60-3
- Zoro # G1750469
- UPC # 691215054942
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Bail Opening Width | 3 in |
Overall Width | 4.5 |
Width | 4.5 |
Details
Item | Economy Spreader Beam,6000 lb.,36" |
Material | Steel |
Finish | Powder Coat |
Description
Economy Spreader Beam,6000 lb.,36 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Black Ratchet Strap w/ Double J Hook (5018WH-BLK)
- CHICAGO HARDWARE Swivel, Jaw & Eye, Galvanized, 3/4 In (21630 2)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE2801DFX8)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Green (G12-EEX-R3N)
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- VESTIL Economy Spreader Beam (SBM-10-4)
- VESTIL Adjustable Spreader Beam, 2500 lb., 78" (SBM-25)
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- VESTIL Adjustable Spreader Beam, 4000 lb., 78" (SBM-40)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 4FT WIDE (SBM-20-4-ML)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- Vestil Lifting Equipment