Shop All Lifting Beams & Spreader Bars
Vestil
Economy Spreader Beam, 6000 lb., 120"
Mfr # SBM-60-10
Zoro # G1750380
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$962.99
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 5.5
- Bail Opening Width 3 in
- Finish Powder Coat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SBM-60-10
- Zoro # G1750380
- UPC # 691215055109
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 5.5 |
Bail Opening Width | 3 in |
Width | 5.5 |
Details
Item | Economy Spreader Beam,6000 lb.,120" |
Finish | Powder Coat |
Material | Steel |
Product Type | Economy Spreader Beam,6000 lb.,120" |
Description
Economy Spreader Beam,6000 lb.,120 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- DURABLE CORP 6" X 12" X 14" Flat Plate 1 Side Loading Dock Bumper (B612-14-P1)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-5161810)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A3E24B4C1P6)
- VESTIL Economy Spreader Beam (SBM-10-8)
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- VESTIL Economy Spreader Beam, 1000 lb., 144" (SBM-10-12)
- VESTIL SPREADER BEAM MAGNETIC 1000LB CAP, 6FT WIDE (SBM-10-6-ML)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- VESTIL Economy Spreader Beam, 1000 lb., 36" (SBM-10-3)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 48 In (20-3-4)
- Vestil Below the Hook Lifting Devices