Shop All Lifting Beams & Spreader Bars
Vestil
Economy Spreader Beam, 4000 lb., 144"
Mfr # SBM-40-12
Zoro # G1750347
product price: $1,209.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 5.1875
- Bail Opening Width 3 in
- Width 5.1875
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-40-12
- Zoro # G1750347
- UPC # 691215055130
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 5.1875 |
Bail Opening Width | 3 in |
Width | 5.1875 |
Details
Item | Economy Spreader Beam,4000 lb.,144" |
Finish | Painted |
Material | Steel |
Description
Economy Spreader Beam,4000 lb.,144 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- VESTIL Economy Spreader Beam (SBM-20-12)
- VESTIL Economy Spreader Beam (SBM-40-10)
- VESTIL Economy Spreader Beam, 1000 lb., 144" (SBM-10-12)
- VESTIL Hand Crank, 1500lb, 7-9/16In (HDLL-15)
- VESTIL Adjustable Spreader Beam, 4000 lb., 78" (SBM-40)
- VESTIL Economy Spreader Beam, 6000 lb., 120" (SBM-60-10)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 72 In (16-1/2-6)
- Vestil Lifting Equipment