Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 6000 Load Capacity, 19 in Hook Opening
Mfr # ELH-60-5
Zoro # G0981550
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Chain Length 5 ft
- Hook Opening 19 in
- Lever Length 16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ELH-60-5
- Zoro # G0981550
- UPC # 691215018289
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 5 ft |
Lever Length | 16 in |
Details
Item | Economy Lever Hoist |
Load Capacity | 6000 |
Hook Opening | 19 in |
Material | Steel |
Description
Economy Lever Hoist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Spring Lift, 6 Bu, Black (R06-KKX-PSN)
- INDUSCO Hook, 1/4", Clevis, Grab Ht (47400046)
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-5)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- VESTIL Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift (ELH-120-10)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- VESTIL Economy Lever Hoist, 2K, 5 ft., 2000 lb. Load Capacity, 5 ft Hoist Lift (ELH-20-5)
- OZ LIFTING PRODUCTS CHAIN HOIST 500LB DS (OMCB025NG)
- Vestil Lifting Equipment