Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 6000 Load Capacity, 19 in Hook Opening
Mfr # ELH-60-10
Zoro # G0981989
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Chain Length 10 ft
- Hook Opening 19 in
- Lever Length 16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELH-60-10
- Zoro # G0981989
- UPC # 691215018265
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 ft |
Lever Length | 16 in |
Details
Item | Economy Lever Hoist |
Load Capacity | 6000 |
Hook Opening | 19 in |
Material | Steel |
Description
Economy Lever Hoist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Rack Guard (NPG4-18)
- WIRECRAFTERS Guard Rail, 5 ft., 8" Rail, Yellow (PR6)
- US CARGO CONTROL 2" x 20' Blue Winch Strap with Wire Hook (220WH-B)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 78" - CAP: 2200 LBS (PSE22MSL-78)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- VESTIL Economy Lever Hoist, 12K, 5 ft., 12000 lb. Load Capacity, 5 ft Hoist Lift (ELH-120-5)
- VESTIL Lever Lft Hoist, 1000 lb. Cap., 5 ft. Lift, 1000 lb. Load Capacity, 5 ft Hoist Lift (VKX-10-5)
- VESTIL Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening (ELH-15-5)
- VESTIL Economy Lever Hoist, 1K, 10 ft., 1000 lb. Load Capacity, 10 ft Hoist Lift (ELH-10-10)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-5)
- Vestil Lifting Equipment