Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening
Mfr # ELH-30-5
Zoro # G0983818
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000
- Chain Length 5 ft
- Hook Opening 15 in
- Lever Length 16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ELH-30-5
- Zoro # G0983818
- UPC # 691215018258
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 5 ft |
Lever Length | 16 in |
Details
Item | Economy Lever Hoist |
Load Capacity | 3000 |
Hook Opening | 15 in |
Material | Steel |
Description
Economy Lever Hoist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 6 ft L, 10000 lb Cap (KEN10KX6)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 12' - 1-ply (EE1-902-12-T4)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA-AD-123214P)
- VESTIL Econ Chain Hoist, Container, 10K, 1 Phase (H-10000-1)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- VESTIL Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift (ELH-120-10)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- VESTIL Economy Lever Hoist, 1K, 10 ft., 1000 lb. Load Capacity, 10 ft Hoist Lift (ELH-10-10)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- LIFT-ALL Liftall 10Ft 1100 Lb Mini-Ratchet, 1100 lb. Load Capacity, 10 ft Hoist Lift (603MHX5)
- Vestil Hoists