Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening
Mfr # ELH-30-10
Zoro # G0983580
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000
- Chain Length 10 ft
- Hook Opening 15 in
- Lever Length 16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELH-30-10
- Zoro # G0983580
- UPC # 691215018234
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 ft |
Lever Length | 16 in |
Details
Item | Economy Lever Hoist |
Load Capacity | 3000 |
Hook Opening | 15 in |
Material | Steel |
Description
Economy Lever Hoist
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- ALECO Clear-Flex II Opaque Smooth Bulk Roll 8" x .080 x 150' (171110)
- HARPER TRUCKS Harper™ 786-40 Cylinder Hand Truck 10" Solid Rubber Wheels 500 Lb. Cap. (786-40)
- MAGLINER Hand Truck, General Purpose (HMK119K2C5E)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- VESTIL Lever Lft Hoist, 1000 lb. Cap., 5 ft. Lift, 1000 lb. Load Capacity, 5 ft Hoist Lift (VKX-10-5)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 2K, 2000 lb. Load Capacity, 5 ft Hoist Lift (PLH-20-5)
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 12K, 12000 lb. Load Capacity, 5 ft Hoist Lift (PLH-120-5)
- VESTIL Economy Lever Hoist, 0.5K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-05-15)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 15 ft., 2000 lb. Load Capacity, 15 ft Hoist Lift (SLB200-15)
- Vestil Hoists