Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 2K, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # ELH-20-20
Zoro # G5020751
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Hoist Lift 20 ft
- Includes Deformation Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELH-20-20
- Zoro # G5020751
- UPC # 691215111072
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Economy Lever Hoist,2K,20 ft. |
Load Capacity | 2000 lb. |
Hoist Lift | 20 ft |
Includes | Deformation Indicators |
Description
Economy Lever Hoist,2K,20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (29XP37)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A6E10B8C2P6)
- ALL MATERIAL HANDLING Badger Lever Hoist 0.75t-10'Lift (LC008-10Z)
- GUNK Strap Tie Down Rubber 9In (R79B)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-5)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- VESTIL Econ Chain Hoist, Container, 10K, 1 Phase (H-10000-1)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 12K, 12000 lb. Load Capacity, 5 ft Hoist Lift (PLH-120-5)
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- Vestil Hoists