Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 2K, 10 ft., 2000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # ELH-20-10
Zoro # G5020760
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Hoist Lift 10 ft
- Includes Deformation Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELH-20-10
- Zoro # G5020760
- UPC # 691215111065
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Economy Lever Hoist,2K,10 ft. |
Load Capacity | 2000 lb. |
Hoist Lift | 10 ft |
Includes | Deformation Indicators |
Description
Economy Lever Hoist,2K,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5038 Hydraulic Motorcycle / ATV Jack, 1700 lb. Capacity (5001.5038)
- DAYTON Tilting Fork Hand Truck, 1000 lb. (2LRL4)
- DAYTON Lifting Magnet, 250 lb. Capacity (49P417)
- HAMILTON Plt Cstr, Kgpnls Swl, Nyln, 6 in, 2300 lb., A (S-ZFHS-6NYB)
- VESTIL Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening (ELH-15-5)
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 2K, 2000 lb. Load Capacity, 5 ft Hoist Lift (PLH-20-5)
- VESTIL Econ Chain Hoist, Container, 10K, 1 Phase (H-10000-1)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 12K, 12000 lb. Load Capacity, 5 ft Hoist Lift (PLH-120-5)
- VESTIL Economy Lever Hoist, 12K, 5 ft., 12000 lb. Load Capacity, 5 ft Hoist Lift (ELH-120-5)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (3TP93)
- Vestil Lever Chain Hoists