Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening
Mfr # ELH-15-5
Zoro # G0984210
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500
- Chain Length 5 ft
- Hook Opening 12.875 in
- Lever Length 11 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELH-15-5
- Zoro # G0984210
- UPC # 691215018227
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 5 ft |
Lever Length | 11 in |
Details
Item | Economy Lever Hoist |
Load Capacity | 1500 |
Hook Opening | 12.875 in |
Material | Steel |
Description
Economy Lever Hoist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- EFFIZIENT Label Holder, PK 10 (EF140)
- HARRINGTON Bottom Hook for 1 Ton Lever Hoist (L5BU0101021)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2601NX4)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 12K, 12000 lb. Load Capacity, 5 ft Hoist Lift (PLH-120-5)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- VESTIL Economy Lever Hoist, 2K, 5 ft., 2000 lb. Load Capacity, 5 ft Hoist Lift (ELH-20-5)
- VESTIL Economy Lever Hoist, 0.5K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-05-15)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-5)
- VESTIL Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift (ELH-120-10)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening (5HT16)
- Vestil Hoists