Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening
Mfr # ELH-15-20
Zoro # G0983005
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500
- Chain Length 20 ft
- Hook Opening 12.875 in
- Lever Length 11 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELH-15-20
- Zoro # G0983005
- UPC # 691215018210
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 20 ft |
Lever Length | 11 in |
Details
Item | Economy Lever Hoist |
Load Capacity | 1500 |
Hook Opening | 12.875 in |
Material | Steel |
Description
Economy Lever Hoist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Rope Clip, 9/16 In, Forged Steel (4DV40)
- DAYTON Equipment Roller Kit, Swivel, 33,000 lb. Cap (2MPR1)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- VESTIL Economy Lever Hoist, 1K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-10-15)
- VESTIL Economy Lever Hoist, 1K, 10 ft., 1000 lb. Load Capacity, 10 ft Hoist Lift (ELH-10-10)
- VESTIL Mini Cable Hoist w/750 lb. Capacity (MINI-7)
- VESTIL Economy Lever Hoist, 2K, 5 ft., 2000 lb. Load Capacity, 5 ft Hoist Lift (ELH-20-5)
- VESTIL Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift (ELH-120-10)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 12K, 12000 lb. Load Capacity, 5 ft Hoist Lift (PLH-120-5)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- Vestil Lifting Equipment