Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 12K, 5 ft., 12000 lb. Load Capacity, 5 ft Hoist Lift
Mfr # ELH-120-5
Zoro # G5020779
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12000 lb.
- Hoist Lift 5 ft
- Includes Deformation Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELH-120-5
- Zoro # G5020779
- UPC # 691215111089
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Economy Lever Hoist,12K,5 ft. |
Load Capacity | 12000 lb. |
Hoist Lift | 5 ft |
Includes | Deformation Indicators |
Description
Economy Lever Hoist,12K,5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Nylon Loop Runner 36in Orange (NNLR-36)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb., A (S-CH-83DB)
- WESCO Wheel (151551)
- ZORO SELECT Rgd Plat Castr, Polyurthan, 8 in, 1200 lb, D (1NVN6)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- VESTIL Economy Lever Hoist, 1K, 10 ft., 1000 lb. Load Capacity, 10 ft Hoist Lift (ELH-10-10)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- VESTIL Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening (ELH-15-5)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 2K, 2000 lb. Load Capacity, 5 ft Hoist Lift (PLH-20-5)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 10 ft Hoist Lift, 51/64 in Hook Opening (LX003-10)
- Vestil Lever Chain Hoists