Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # ELH-120-10
Zoro # G5020797
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12000 lb.
- Hoist Lift 10 ft
- Includes Deformation Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELH-120-10
- Zoro # G5020797
- UPC # 691215111096
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Economy Lever Hoist,12K,10 ft. |
Load Capacity | 12000 lb. |
Hoist Lift | 10 ft |
Includes | Deformation Indicators |
Description
Economy Lever Hoist,12K,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT A-Frame Truck, 2-Sided, 60x24, w/Pegboard (AFPB24605PY)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH8)
- CAMPBELL CHAIN & FITTINGS Campbell No. 2/0 Double Loop Carbon Steel Chain 9/64 in. D X 200 ft. L (PD0752496N)
- IRSG Mobile Point of Sale Cart with drawer and bottom shelf (MPOS-28-REG)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- VESTIL Mini Cable Hoist w/750 lb. Capacity (MINI-7)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- VESTIL Economy Lever Hoist, 1K, 20 ft., 1000 lb. Load Capacity, 20 ft Hoist Lift (ELH-10-20)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-20)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 20ft. Load Chain, 6000 lb. Load Capacity, 20 ft Hoist Lift (OZIND300-20LH)
- Vestil Lever Chain Hoists