Shop All Lever Chain Hoists
Vestil
Economy Lever Hoist, 0.5K, 20 ft., 1000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # ELH-05-20
Zoro # G5020849
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Hoist Lift 20 ft
- Includes Deformation Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ELH-05-20
- Zoro # G5020849
- UPC # 691215112468
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Economy Lever Hoist,0.5K,20 ft. |
Load Capacity | 1000 lb. |
Hoist Lift | 20 ft |
Includes | Deformation Indicators |
Description
Economy Lever Hoist,0.5K,20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD5)
- MAGLINER Inner Tube (121060T)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 13,000 lb. (11-RTLB-2)
- CM Super Strong Anchor Shackle (M651G)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- VESTIL Economy Lever Hoist, 1K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-10-15)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- VESTIL Economy Lever Hoist, 0.5K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-05-15)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 in Hook Opening (LB015-10-SYH)
- Vestil Lifting Equipment