Shop All Caster Sockets, Brackets & Floor Locks
Vestil
Economical Floor Lock
Mfr # FL-6
Zoro # G0985087
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 7.5
- Inside Bolt Hole Spacing 0.375 in
- Features Floor lock stabilizes mobile equipment during loading and unloading. Ideal for keeping carts, trucks, and other portable equipment stationary. Includes spring loaded lock and offers non-skid rubber foot pad. Features bright zinc plated finish for strength and durability
- Overall Size 6 x 8 x 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FL-6
- Zoro # G0985087
- UPC # 691215077019
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Overall Height | 7.5 |
Overall Size | 6 x 8 x 7.5 |
Retracted Height | 6.75 |
Details
Material | Steel |
Inside Bolt Hole Spacing | 0.375 in |
Item | Economical Floor Lock |
Features | Floor lock stabilizes mobile equipment during loading and unloading. Ideal for keeping carts, trucks, and other portable equipment stationary. Includes spring loaded lock and offers non-skid rubber foot pad. Features bright zinc plated finish for strength and durability |
For Use With | They are perfect for keeping carts, trucks, work benches, and other portable equipment stationary. |
Description
Economical Floor Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 3 in. X 1-1/2 MAROON W/M12X25 STEM (1019008)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (61014)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Silver (EE1804TFX16)
- VESTIL Top Mount Floor Lock 5 5/8 in Mounting Height 4 1/2in Retracted Height (FL-LK-5X)
- VESTIL Economical Floor Lock (FL-8)
- VESTIL Floor Lock, 6-1/4 To 7-1/4" Height (FL-LK-7X)
- VESTIL Economical Floor Lock (FL-4)
- VESTIL Top Mount Floor Lock 7 3/4 in Mounting Height 6 1/4in Retracted Height (FL-LK-7G)
- VESTIL Blue/Gray Cylinder Bracket Stand 350 lb Capacity 2 Cylinders (CB-S-2S)
- PROSOURCE Socket Plastic 3/4In Blk 4Pc (FE-S805-PS)
- Vestil Caster & Wheel Accessories & Components