Shop All Caster Sockets, Brackets & Floor Locks
This Product is Discontinued
Vestil
Economical Floor Lock (Discontinued)
Mfr # FL-5
Zoro # G0985096
This Product is Discontinued
Key Features
- Material Steel
- Overall Height 5.75
- Inside Bolt Hole Spacing 0.375 in
- Features Floor lock stabilizes mobile equipment during loading and unloading. Ideal for keeping carts, trucks, and other portable equipment stationary. Includes spring loaded lock and offers non-skid rubber foot pad. Features bright zinc plated finish for strength and durability
- Overall Size 6.5 x 8 x 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FL-5
- Zoro # G0985096
- UPC # 691215077002
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Overall Height | 5.75 |
Overall Size | 6.5 x 8 x 5.75 |
Retracted Height | 5.625 |
Details
Material | Steel |
Inside Bolt Hole Spacing | 0.375 in |
Item | Economical Floor Lock |
Features | Floor lock stabilizes mobile equipment during loading and unloading. Ideal for keeping carts, trucks, and other portable equipment stationary. Includes spring loaded lock and offers non-skid rubber foot pad. Features bright zinc plated finish for strength and durability |
For Use With | They are perfect for keeping carts, trucks, work benches, and other portable equipment stationary. |
Description
Economical Floor Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.