Shop All Pallet Jacks
Vestil
Econo Pallet Truck, Nylon Wheel, 27 x 48
Mfr # PM5-2748-N
Zoro # G5424697
product price: $559.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Width 27"
- Material Steel
- Color Red
- Load Capacity 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM5-2748-N
- Zoro # G5424697
- UPC # 691215030687
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Width | 27" |
Platform Length | 61" |
Fork Width | 7 in |
Roller Dia. | 3" |
Fork Length | 48in |
Details
Material | Steel |
Color | Red |
Load Capacity | 5500 lb |
Item | Full Featured Delux Pallet Truck |
Assembled | No |
Power Source | Hand |
Wheel Material | Nylon |
Roller Material | Nylon |
Includes | Steering Wheel; Bearing Dust Covers |
Features | Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods |
Handle Material | Steel |
Description
Econo Pallet Truck,Nylon Wheel,27 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- VESTIL Electric Pallet Truck, 4.5K, 27x96 (EPT-2796-45)
- VESTIL Pramac Hand Pallet Truck, 27x48 (PMC-PM5-2748)
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- VESTIL Economy Round Base Stabilizing Jack, 5K (SJ-35)
- VESTIL HD Pallet Truck-Scale, 5K, 22.38 x 48 (PM-2048-SCL-LP-PT)
- VESTIL Low Profile Pallet Truck, 4K, 20.625 x 48 (PM4-2048-LP)
- BISHAMON INDUSTRIES. Bishamon BS-55 Blue Label Pallet Jack Truck 5500 Lb. Capacity 27 x 48 (BS-55A)
- Vestil Pallet Jacks