Shop All Lever Chain Hoists
Vestil
Econ Chain Hoist, Container, 6K, 1 Phase
Mfr # H-6000-1
Zoro # G5020718
product price: $3,210.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,210.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Includes Chain Container
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-6000-1
- Zoro # G5020718
- UPC # 691215116664
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Econ Chain Hoist,Container,6K,1 Phase |
Load Capacity | 6000 lb. |
Includes | Chain Container |
Phase | 1 |
Description
Econ Chain Hoist,Container,6K,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS RAMP BUMPER (10715)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic (SW1-38-4-D)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A2E20B3C2P6)
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- VESTIL Economy Lever Hoist, 1K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-10-15)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- VESTIL Mini Cable Hoist w/750 lb. Capacity (MINI-7)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH075-20-G)
- Vestil Hoists