Shop All Lever Chain Hoists
Vestil
Econ Chain Hoist, Container, 10K, 3 Phase
Mfr # H-10000-3
Zoro # G5020727
product price: $4,719.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,719.99
Free 30-Day Returns
Key Features
- Load Capacity 10000 lb.
- Includes Chain Container
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-10000-3
- Zoro # G5020727
- UPC # 691215116695
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Econ Chain Hoist,Container,10K,3 Phase |
Load Capacity | 10000 lb. |
Includes | Chain Container |
Phase | 3 |
Description
Econ Chain Hoist,Container,10K,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 24" L-Track- Black (AT24BL)
- HARRINGTON Bottom Hook for 6 Ton Lever Hoist (L5BU0602001)
- GENIE Cable Assembly, SL/ST, 756 in. x 3/16 in. (7251GT)
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-ALU-95)
- VESTIL Econ Chain Hoist, Container, 10K, 1 Phase (H-10000-1)
- VESTIL Economy Lever Hoist, 12K, 5 ft., 12000 lb. Load Capacity, 5 ft Hoist Lift (ELH-120-5)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- VESTIL Lever Lft Hoist, 1000 lb. Cap., 5 ft. Lift, 1000 lb. Load Capacity, 5 ft Hoist Lift (VKX-10-5)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- VESTIL Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift (ELH-120-10)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX48)
- Vestil Lever Chain Hoists