Shop All Lever Chain Hoists
Vestil
Econ Chain Hoist, Container, 10K, 1 Phase
Mfr # H-10000-1
Zoro # G5020736
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,767.99
Free 30-Day Returns
Key Features
- Load Capacity 10000 lb.
- Includes Chain Container
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # H-10000-1
- Zoro # G5020736
- UPC # 691215116671
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Econ Chain Hoist,Container,10K,1 Phase |
Load Capacity | 10000 lb. |
Includes | Chain Container |
Phase | 1 |
Description
Econ Chain Hoist,Container,10K,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Semi Steel Caster Brakes/Swivel Locks and 2 Rigid, 2PK (SCC-35S820-SSB-SLB-BSL-2-R-2)
- CUSHMAN Micro Switch Pedal Box (25861G01)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701636)
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- VESTIL Economy Lever Hoist, 1K, 10 ft., 1000 lb. Load Capacity, 10 ft Hoist Lift (ELH-10-10)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- VESTIL Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift (ELH-120-10)
- VESTIL Lever Lft Hoist, 1000 lb. Cap., 5 ft. Lift, 1000 lb. Load Capacity, 5 ft Hoist Lift (VKX-10-5)
- TRACTEL Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1.5 in. Hook Opening (19690)
- Vestil Lever Chain Hoists