Shop All Cart, Truck & Dolly Parts
Vestil
EASY ACCESS TRUCK-TABLE/STORAGE BOX
Mfr # EASY-A-WT
Zoro # G801793504
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9.5
- Overall Length 11
- Overall Width 13
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EASY-A-WT
- Zoro # G801793504
- UPC # 691215016513
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 9.5 |
Overall Length | 11 |
Overall Width | 13 |
Platform Length | 11" |
Height | 9.5 |
Length | 11 |
Width | 13 |
Size | 11 x 13 x 9.5 |
Depth | 11 |
Details
Material | Steel |
Color | Gray |
Assembled | Yes |
Features | Flat surface for writing and holding papers. Allows user to gather and transfer more items. Upright design to diminish slouching. Easily attachable |
Includes | Upright design to diminish slouching |
Weight | 11 |
Thickness | 0.14" |
For Use With | EASY-A-1836, EASY-A-2436, EASY-A-2448 |
Application | Writing table/storage box for easy-access steel stock trucks. |
Description
Optional Writing Table/Storage Box for the Steel Stock Trucks. Includes security pen and clipboard style paper holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- GALLAGHER Electric Bungee Gate (G640504)
- STARKE ElectroTrack, 65', 4 Conductor, 65 Amp (SET4-65-65KIT)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 6" x 2" Mold-On Rubber Wheel - Axle Size 3/4" (CW-620-MORRB)
- VESTIL Pump Seal Kit (74-000-805)
- VESTIL Roller Bearings (21-027-003)
- VESTIL FLOOR LOCK STEEL/POLY 3-7/16 TO 4-1/4 IN (FL-LKL-3)
- VESTIL Steering Wheel Kit (PM-SWK)
- VESTIL Load Roller (74-000-560)
- VESTIL FLOOR LOCK ADJ HEIGHT 8.25 TO 11.5 (FL-ADJ-810)
- ZORO SELECT Wheel, Plastic Hub, 10 x 2-1/2 (MH21VK3902G)
- Vestil Cart, Truck & Dolly Parts