Shop All Utility Carts
Vestil
Easy Access Stock Truck w/Table, 24 x 36, Steel, 2 Shelves, 1200 lb
Mfr # EASY-A-2436-WT
Zoro # G1745447
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42.5
- Overall Length 41.5
- Overall Width 24
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EASY-A-2436-WT
- Zoro # G1745447
- UPC # 691215060318
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 42.5 |
Overall Length | 41.5 |
Overall Width | 24 |
Platform Length | 41.5" |
Shelf Length | 36 in |
Shelf Width | 24 in |
Width | 24 |
Depth | 42 in |
Caster Wheel Width | 1.25" |
Height | 43 in |
Length | 42 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1200 lb |
Item | Easy Access Stock Truck w/Table,24 x 36 |
Number of Shelves | 2 |
Includes | Solid steel construction offers long-lasting rugged use. Powder coat finish provides durability and long life. |
Number of Casters | 4 |
Number of Caster Wheels | 4 |
Wheel Material | Polyurethane |
Features | Three support leg design allows easier access to bottom shelf. Ergonomic push handles work with users of different heights. Solid steel construction offers long lasting rugged use. Powder coat finish provides durability and long life |
Application | The easy-access steel stock truck has a unique two-shelf design and features three (3) support legs |
Assembled | No |
Description
Easy Access Stock Truck w/Table,24 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" 18-8 Stainless Steel Quick Links 5PK (52244)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2802DFX4)
- WERNER Fiberglass Stepladder, 8 ft Ladder Ht, 7 Steps, 300 lb, 53 5/8 in Base Spread, 26 3/8 in Bottom W (6208)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 4-24 (3991403)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 38in x 17-1/2in, 5in Rubber Casters (800300)
- Vestil Utility Carts