Shop All Stationary Lift Tables
Vestil
E TYPE ELECTRIC LIFT TABLE 3K CAPACITY
Mfr # EHE-3
Zoro # G601798204
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,810.99
Free 30-Day Returns
Key Features
- Load Capacity 3000
- Platform Length 44.25 in
- Phase Single Phase
- Overall Width 53.5
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EHE-3
- Zoro # G601798204
- UPC # 691215112406
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 44.25 in |
Overall Width | 53.5 |
Width | 53.5 |
Platform Width | 29.75 in |
Size | 63 x 53.5 x 4.25 |
Height | 4.25 |
Details
Load Capacity | 3000 |
Phase | Single Phase |
HP | 2 |
Material | Steel |
Color | Blue |
Application | The open center on the "U" Type Electric Lift Tables, series EHU, enable a pallet truck to place a load on the platform. |
Features | Ergonomically stable control box height. Lift products to minimize bending and twisting. Easy to use controls for efficiency. Unique design provides more surface area |
Description
The Low Profile Electric Lift Tables are ideal for the manufacturing and distribution facilities. The unique, steel constructed, “E” design provides a center support beam to prevent the lifted product from deflecting downward in the center. Numerous protective features include electric toe guards, velocity cylinders, and emergency stop buttons provide personnel with the utmost safety. An external power pack is equipped with a pressure relief valve which prevents overloading while controlling lowering speed. To raise and lower the unit, simply utilize the ‘up and down’ push button design on the 24V control box for precise ergonomic positioning of product.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3"x1.25" Gray Polyurethane on Polyolefin Caster, All Swive, PK4 (21CS314PPU314-34-01-Set)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RD25CBL)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE1801DFX6)
- LIFT-ALL Round Sling, Endless, Green (EN60X9)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Electric Hydraulic Scissor Lift Table (EHLT-4848-3-43)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75" x 32"-CAP: 1100 LBS (TF110S)
- Vestil Stationary Lift Tables