Shop All E-Track Hardware
Vestil
E-TRACK 5 FOOT ZINC, PK2
Mfr # E-TRK-5-ZN-2PK
Zoro # G501793729
product price: $35.99
/pk 2, $18.00/ea
Sold in multiples of 2 for $71.98
$71.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 x 5 x 0.375
- Length 60
- Width 5
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-5-ZN-2PK
- Zoro # G501793729
- UPC # 691215350556
- Country of Origin China
- Category E-Track Hardware
Dimensions
Size | 60 x 5 x 0.375 |
Length | 60 |
Width | 5 |
Overall Width | 5 |
Overall Length | 60 |
Overall Height | 0.375 |
Depth | 60 |
Height | 0.375 |
Details
Material | Steel |
Color | Silver |
Finish | Zinc Plated |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Zinc plated finish |
Weight | 8 |
Application | With a steel construction the track allows additional bars to become attached to it. |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to be attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 6 ft 10 in, Fiberglass (13470-001)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Black (EET2-904CW-10)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132424SL-Y)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- BUYERS PRODUCTS E-Track J-Hook (01130)
- Vestil E-Track Hardware