Shop All E-Track Hardware
Vestil
E-TRACK 5 FOOT ZINC, PK10
Mfr # E-TRK-5-ZN-10PK
Zoro # G601793711
product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 x 5 x 0.375
- Length 60
- Width 5
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-5-ZN-10PK
- Zoro # G601793711
- UPC # 691215350457
- Country of Origin China
- Category E-Track Hardware
Dimensions
Size | 60 x 5 x 0.375 |
Length | 60 |
Width | 5 |
Overall Width | 5 |
Depth | 60 |
Overall Length | 60 |
Overall Height | 0.375 |
Height | 0.375 |
Details
Material | Steel |
Color | Silver |
Finish | Zinc Plated |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Zinc plated finish |
Weight | 8 |
Application | With a steel construction the track allows additional bars to become attached to it. |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to be attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- METRO Wire Cart, 24 In. W, 60 In. L, Chrome (4W657)
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-6-YL)
- CURT Winch Strap w/Snap Hook, 1333 lb., 20 ft. (29007)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- KINEDYNE Vertical E-Track (2019GRA)
- Vestil E-Track Hardware