Shop All E-Track Hardware
Vestil
E-TRACK 5 FOOT GRAY, PK2
Mfr # E-TRK-5-GY-2PK
Zoro # G901793923
product price: $30.49
/pk 2, $15.25/ea
Sold in multiples of 2 for $60.98
$60.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Width 5
- Material Steel
- Color Gray
- Overall Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-5-GY-2PK
- Zoro # G901793923
- UPC # 691215350549
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 60 |
Width | 5 |
Overall Length | 60 |
Overall Height | 0.375 |
Overall Width | 5 |
Depth | 60 |
Height | 0.375 |
Size | 60 x 5 x 0.375 |
Details
Material | Steel |
Color | Gray |
Finish | Powder Coat |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Durable powder coat finish |
Weight | 8 |
Application | With a steel construction the track allows additional bars to become attached to it. |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to become attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Black Flat Hook (5027FH-BLK)
- FLEXCO 5552 Quick Change Chuck Lacing Tool (28001595)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 10 ft. (38EV11)
- ZORO SELECT Chain Wheel (MH21VG3801G)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- KINEDYNE Horizontal E-Track (43001GRA)
- Vestil E-Track Hardware