Shop All E-Track Hardware
Vestil
E-TRACK 5 FOOT GRAY, PK10
Mfr # E-TRK-5-GY-10PK
Zoro # G401793560
product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Width 5
- Material Steel
- Color Gray
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-5-GY-10PK
- Zoro # G401793560
- UPC # 691215350297
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 60 |
Width | 5 |
Overall Length | 60 |
Depth | 60 |
Overall Width | 5 |
Overall Height | 0.375 |
Size | 60 x 5 x 0.375 |
Height | 0.375 |
Details
Material | Steel |
Color | Gray |
Finish | Powder Coat |
Weight | 8 |
Application | With a steel construction the track allows additional bars to become attached to it. |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Durable powder coat finish |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to become attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- VESTIL E-TRACK 10 FOOT GRAY, PK6 (E-TRK-10-GY-6PK)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- VESTIL E-TRACK 2 FOOT GRAY, PK4 (E-TRK-2-GY-4PK)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- AFTERMARKET E-Track Tie Down Strap Enclosed Cargo Trailer Fitting Rope Tie Off E Track Strap (TLU28-0035)
- Vestil E-Track Hardware