Shop All E-Track Hardware
Vestil
E-TRACK 5 FOOT 1 EACH ZINC
Mfr # E-TRK-5-ZN-1PK
Zoro # G401793713
product price: $22.79
/ea
Sold in multiples of 2 for $45.58
$45.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Width 5
- Material Steel
- Color Silver
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-5-ZN-1PK
- Zoro # G401793713
- UPC # 691215350440
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 60 |
Width | 5 |
Overall Width | 5 |
Depth | 60 |
Overall Height | 0.375 |
Overall Length | 60 |
Size | 60 x 5 x 0.375 |
Height | 0.375 |
Details
Material | Steel |
Color | Silver |
Finish | Zinc Plated |
Application | With a steel construction the track allows additional bars to become attached to it. |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Zinc plated finish |
Weight | 8 |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to be attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- WARN INDUSTRIES WINCH ACCESSORIES, SOCKET KIT 5-WIRE 12V (39886)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- US CARGO CONTROL 2" E-Track Hex Screw Pack w/ Self Drilling Tip (10 pk) (ETHEXSDPACK2)
- Vestil E-Track Hardware