Shop All E-Track Hardware
Vestil
E-TRACK 5 FOOT 1 EACH GRAY
Mfr # E-TRK-5-GY-1PK
Zoro # G501793828
product price: $22.99
/ea
Sold in multiples of 2 for $45.98
$45.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Width 5
- Material Steel
- Color Gray
- Depth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-5-GY-1PK
- Zoro # G501793828
- UPC # 691215350280
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 60 |
Width | 5 |
Depth | 60 |
Overall Width | 5 |
Overall Length | 60 |
Overall Height | 0.375 |
Size | 60 x 5 x 0.375 |
Height | 0.375 |
Details
Material | Steel |
Color | Gray |
Finish | Powder Coat |
Weight | 8 |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Durable powder coat finish |
Application | With a steel construction the track allows additional bars to become attached to it. |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to become attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- GPS - GENERIC PARTS SERVICE Standard Seal Kit for Manual Pallet Jack Truck WE 270158 - Fits Wesco Model# T & E Series (WE 270158)
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster - 1,200 Lbs Capacity (146DURB620S)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J814)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- ERICKSON 6000 lb E-Track Tie Off Ring Bulk (59147)
- Vestil E-Track Hardware