Shop All E-Track Hardware
Vestil
E-TRACK 2 FOOT ZINC, PK2
Mfr # E-TRK-2-ZN-2PK
Zoro # G201793517
product price: $19.89
/pk 2, $9.95/ea
Sold in multiples of 2 for $39.78
$39.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Size 24 x 5 x 0.375
- Width 5
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-2-ZN-2PK
- Zoro # G201793517
- UPC # 691215350518
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 24 |
Size | 24 x 5 x 0.375 |
Width | 5 |
Depth | 24 |
Overall Height | 0.375 |
Overall Length | 24 |
Overall Width | 5 |
Height | 0.375 |
Details
Material | Steel |
Color | Silver |
Finish | Zinc Plated |
Weight | 3 |
Application | With a steel construction the track allows additional bars to become attached to it. |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Zinc plated finish |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to be attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7503242)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-6)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, Rubber, 4in, 200lb (P12S-R040B-P3-WB)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- HOMEPAGE Articulated E-Track Fitting, 12PK (HO30132)
- Vestil E-Track Hardware