Shop All E-Track Hardware
Vestil
E-TRACK 2 FOOT GRAY, PK4
Mfr # E-TRK-2-GY-4PK
Zoro # G001793564
product price: $29.79
/pk 4, $7.45/ea
Sold in multiples of 2 for $59.58
$59.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 5
- Material Steel
- Color Gray
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-2-GY-4PK
- Zoro # G001793564
- UPC # 691215350235
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 24 |
Width | 5 |
Depth | 24 |
Overall Width | 5 |
Overall Length | 24 |
Overall Height | 0.375 |
Size | 24 x 5 x 0.375 |
Height | 0.375 |
Details
Material | Steel |
Color | Gray |
Finish | Powder Coat |
Weight | 3 |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Durable powder coat finish |
Application | With a steel construction the track allows additional bars to become attached to it. |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to become attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 2,250 ft. Natural Twisted Sisal Twine - Medium Weight (300601BGV1)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- KFI Bobcat UTV Winch Mount (100850)
- ZORO SELECT Solid Rubber Wheel, 6 in., 250 lb., Offset (1NXB7)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- BUYERS PRODUCTS Rope Ring with E-Track Fitting (01090)
- Vestil E-Track Hardware