Shop All E-Track Hardware
Vestil
E-TRACK 2 FOOT 1 EACH GRAY
Mfr # E-TRK-2-GY-1PK
Zoro # G501793514
product price: $14.99
/ea
Sold in multiples of 3 for $44.97
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 5
- Material Steel
- Color Gray
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-2-GY-1PK
- Zoro # G501793514
- UPC # 691215350204
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 24 |
Width | 5 |
Depth | 24 |
Overall Height | 0.375 |
Overall Width | 5 |
Overall Length | 24 |
Size | 24 x 5 x 0.375 |
Height | 0.375 |
Details
Material | Steel |
Color | Gray |
Finish | Powder Coat |
Application | With a steel construction the track allows additional bars to become attached to it. |
Weight | 3 |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Durable powder coat finish |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to become attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23R-C060R-16)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- METALTECH Scaffold Tower, Steel, Adjustable Platform Height (I-CISC)
- CHAMPION POWER EQUIPMENT Winch Cover, for 8000-10000 Models (18035)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- US CARGO CONTROL #12 X 3/4" E-Track Wood Screw w/ Round Phillips Head (10 pk) (ETPHWSPACK34)
- Vestil E-Track Hardware