Shop All E-Track Hardware
Vestil
E-TRACK 10 FOOT GRAY, PK6
Mfr # E-TRK-10-GY-6PK
Zoro # G901793855
product price: $193.99
/pk 6, $32.33/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Length 120
- Width 5
- Material Steel
- Color Gray
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-10-GY-6PK
- Zoro # G901793855
- UPC # 691215350181
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 120 |
Width | 5 |
Overall Width | 5 |
Overall Height | 0.375 |
Overall Length | 120 |
Depth | 120 |
Height | 0.375 |
Size | 120 x 5 x 0.375 |
Details
Material | Steel |
Color | Gray |
Finish | Powder Coat |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Durable powder coat finish |
Weight | 16 |
Application | With a steel construction the track allows additional bars to become attached to it. |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to become attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- METRO Wire Cart, Chrome, 69in.H x 60in.L, Silver (1860NC-4,63UP-4,5MP-4)
- VESTIL Rubber Speed Hump, 23.5x108-Concrete (RSH-108-24-C)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 6400lb (EEF2-902P)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- US CARGO CONTROL #12 X 3/4" E-Track Wood Screw w/ Round Phillips Head (10 pk) (ETPHWSPACK34)
- Vestil E-Track Hardware