Shop All E-Track Hardware
Vestil
E-TRACK 10 FOOT GRAY, PK10
Mfr # E-TRK-10-GY-10PK
Zoro # G601793872
product price: $297.99
/pk 10, $29.80/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Length 120
- Width 5
- Material Steel
- Color Gray
- Depth 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TRK-10-GY-10PK
- Zoro # G601793872
- UPC # 691215350174
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 120 |
Width | 5 |
Depth | 120 |
Overall Width | 5 |
Overall Length | 120 |
Overall Height | 0.375 |
Height | 0.375 |
Size | 120 x 5 x 0.375 |
Details
Material | Steel |
Color | Gray |
Finish | Powder Coat |
Application | With a steel construction the track allows additional bars to become attached to it. |
Features | Secures cargo bars in place. Easily surface mounted. Variety of positioning points. Durable powder coat finish |
Weight | 16 |
Description
The E-track is a great benefit to shipping and cargo loads. With a steel construction the track allows additional bars to become attached to it. Once, the additional bars are in place the shifting of items becomes minimized. The track design lets the user choose from an array of ports for precise placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS P-Handle Hand Truck 600 lb (30020)
- FAIRBANKS Casters, Polyolefin Swivel, 6" (N22-6-PDR)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 2 in. H (61G13182-10)
- HALLOWELL Prtbl Gate, for Corridor Widths, 11ft-15ft (P601-15)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- VESTIL E-TRACK 5 FOOT GRAY, PK4 (E-TRK-5-GY-4PK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- KEEPER Horizontal E-Track, 6000 lb.WLL (04304)
- Vestil E-Track Hardware